DESCRIPTION

  • Designed for primary or auxiliary drain pans
  • Detects clogs and shuts off system before an overflow can happen

Rectorseal Safe-T-Switch® Safe-T-Switch SS3

REC97647

Width:

2 in

SPECIFICATIONS

AMP
1.25
Collection
Safe-T-Switch®
Cord Length
6 ft
Height
8-1/4 in
Length
5-1/2 in
Material
Plastic
UL Listed
Yes
Volts
24V
Width
2 in

Starting at
$12.86
EACH
  • QUANTITY