DESCRIPTION

  • Excellent freeze and thaw properties
  • For interior use, and paintable
  • Highly intumescent firestop material used primarily for plastic and insulated pipe applications
  • Minimum 3 year shelf life
  • UL classified system up to 4 hours
  • Water based
  • When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses

Rectorseal Metacaulk® 1000 Sausage Pack

REC66312

Size:

20.2 oz

SPECIFICATIONS

ASTM Specifications
ASTM E-814
Collection
Metacaulk® 1000
Color Finish
Red
FM Approved
Yes
Height
13 in
Length
2 in
Material
Water-Based Sealant
Maximum Temperature
120
Size
20.2 oz
UL Listed
Yes
Width
2 in

Starting at
$23.45
EACH
  • QUANTITY