DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • UV, fire, and weather resistant

Rectorseal Slimduct® SD 78 in. Slim Duct 77

REC8504

Color Finish

 

SPECIFICATIONS

Collection
Slimduct®
Color Finish
Ivory
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Height
2-3/8 in
Length
78 in
Material
Plastic
Material Type
PVC
Size
2-3/4 in x 2-3/4 in
Width
2-7/8 in

Starting at
$37.3
EACH
  • QUANTITY