DESCRIPTION

  • Excellent freeze-thaw
  • Flexible set
  • Intumescent
  • Minimum 3 year shelf life
  • Paintable
  • Safe and easy to use
  • VOC compliant
  • Water based

Rectorseal Metacaulk® MC 150+ Sealant

REC66648

Size:

10.3 oz

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Collection
Metacaulk® MC 150+
Color Finish
Red
Diameter
2 in
FM Approved
Yes
Height
2 in
Length
11 in
Material
Water-Based Sealant
Maximum Temperature
300
Size
10.3 oz
UL Listed
Yes
Width
2 in

Starting at
$10.55
EACH
  • QUANTITY

DOCUMENTS