DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Non-paintable
  • UV, fire, and weather resistant

Rectorseal Slimduct® Sfj Flex Adapter 100 White

REC85109

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
4-1/4 in
Length
1-1/2 in
Material
Plastic
Material Type
Polymer, PVC
Type
Flexible Adapter
Width
4-1/4 in

Starting at
$9.24
EACH
  • QUANTITY