DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Rectorseal Slimduct® Sk 90 FLT Elbow 100

REC86111

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
6 in
Length
6 in
Material
Plastic
Material Type
Polymer, PVC
Type
Flat Elbow
Width
3 in

Starting at
$28.32
EACH
  • QUANTITY