• Cart

DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Rectorseal Slimduct® 3-3/4 in. Sen End Fitting

REC86127

Fitting Sizes:

3-3/4 in

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
Ivory
Fitting Size 1
3-3/4 in
Fitting Size 2
3-3/4 in
Fitting Sizes
3-3/4 in
Height
3 in
Length
4-1/2 in
Material
Plastic
Material Type
Polymer, PVC
Type
End Cap
Width
4-1/4 in

$14.39
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment