• Cart

DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • UV, fire, and weather resistant

Rectorseal Slimduct® 78 in. Long Slim Duct

REC85104

Length:

78 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Color Finish Category
Whites
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
2-3/4 in
Length
78 in
Material
Plastic
Material Type
Polymer, PVC
Type
Lineset Cover
Width
4 in

$57.15
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment