78 x 2-3/4 in. Line Set Cover System Plastic in Ivory

You last purchased this on
 
Slimduct®

78 x 2-3/4 in. Line Set Cover System Plastic in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slimduct®

78 x 2-3/4 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #REC85024
  • Item #4383224
  • Manufacturer Part #85024
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • 1 year warranty
  • Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (51/2") and 3 color options (white, ivory, and brown)
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • Ducts are used in straight runs up to 78" (6.5-ft).
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
2-3/8 in
Length:
78 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
2-7/8 in