78 x 3-3/4 in. Line Set Cover System Plastic in Ivory
78 x 3-3/4 in. Line Set Cover System Plastic in Ivory
Frequently Purchased Together
Product Details
- Accommodates single and multiple exposed line sets
- Non-paintable
- Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
- 1 year warranty
- Complements any residential or commercial building. Available in SD77 (2 3/4"), SD100 (3 3/4"), SD140 (51/2") and 3 color options (white, ivory, and brown)
- 78" duct lengths and 15 fittings ensure complete flexibility of installation
- Ducts are used in straight runs up to 78" (6.5-ft).
- UV, fire, and weather resistant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 3-3/4 in
- Height:
- 2-3/4 in
- Length:
- 78 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Product Type:
- Line Set Cover
- Width:
- 4 in