Line Set Cover SK 90° Flat ELL 100 (4 in.) in White

You last purchased this on
 
Slimduct®

Line Set Cover SK 90° Flat ELL 100 (4 in.) in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slimduct®

Line Set Cover SK 90° Flat ELL 100 (4 in.) in White

  • Fast #
  • Part #REC86111
  • Item #4383135
  • Manufacturer Part #86111
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes tap screws
  • Easy to install
  • Accommodates single and multiple exposed line sets
  • UV, fire, and weather resistant
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3-3/4 in
Fitting Size 2:
3-3/4 in
Fitting Sizes:
3-3/4 in
Height:
6 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
3 in