DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Rectorseal Slimduct® Slip-Joint Coupling 100

REC8611

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
3 in
Length
2-1/2 in
Material
Plastic
Material Type
Polymer, PVC
Type
Coupler
Width
4-1/4 in

Starting at
$11.07
EACH
  • QUANTITY