DESCRIPTION

  • Cleans and fluxes in one operation
  • Low scorching
  • Low spattering
  • Multipurpose for use with 95/5, 60/40, 50/50, and 40/60 solder
  • No odor
  • Smooth consistency makes it easy to apply
  • Special oil base protects the solder joint against corrosive attack
  • Will not freeze or decompose

Rectorseal Nokorode® Solder Paste

REC14000

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
Collection
Nokorode®
Color Finish
Tan
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Melting Temperature
120 F - 150 F
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1.7 oz
Temperature Range
40 to 120 Deg F
Type
Soft Solder

Starting at
$2.78
EACH
  • QUANTITY

DOCUMENTS