DESCRIPTION

  • Also includes 1 self adhesive level, six 2" lag screws, six 2" anchors, and 4 clip nuts
  • Features a sliding cross bar for wide equipment and a level for convenience
  • Stainless steel

Rectorseal Stainless Steel Wall Condenser Bracket

REC87734

Length:

22 in

SPECIFICATIONS

Height
18 in
Length
22 in
Material
Stainless Steel
Width
33-1/2 in

Starting at
$159.34
EACH
  • QUANTITY