DESCRIPTION

  • A general purpose or acoustical fireblock and smoke seal caulk
  • An easy installation sealant that can be cleaned up with water
  • Applied with a conventional caulking gun
  • Inorganic and has no volatile solvents
  • No additives required and no mixing necessary

Rectorseal RS 136 Stop or Fire Block Caulk

REC66408

Size:

10.3 oz

SPECIFICATIONS

ASTM Specifications
ASTM E-136
Collection
RS 136
Color Finish
White
FM Approved
Yes
Height
11-1/2 in
Length
2 in
Material
Sodium Silicate
Maximum Temperature
100
Size
10.3 oz
UL Listed
Yes
Width
2 in

Starting at
$11.24
EACH
  • QUANTITY

DOCUMENTS