DESCRIPTION

  • Breaks out easily without damaging threads
  • Do not use on ABS or CPVC
  • For use with water, hot or cold
  • Lead free, and contains no other metals
  • Reduces friction to allow tighter joint makeup
  • Soft setting
  • Will not dry out in the can

Rectorseal No. 5® Sub-Zero Sub-Zero Pipe Compound

REC27651

Size:

1/2 pt

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
Collection
No. 5® Sub-Zero
Color Finish
White
GSA Approved
No
IAPMO Listed
Yes
Material
Liquid
Material Type
Diethylene Glycol
NSF Certified
No
Size
1/2 pt
UL Listed
No

Starting at
$20.55
EACH
  • QUANTITY