DESCRIPTION

  • Breaks out easily without damaging threads
  • Do not use on ABS or CPVC
  • For use with water, hot or cold
  • Lead free, and contains no other metals
  • Reduces friction to allow tighter joint makeup
  • Soft setting
  • Will not dry out in the can

Rectorseal No. 5® Sub-Zero Sub-Zero Pipe Joint Compound

REC27541

Size:

1 pt

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
No. 5® Sub-Zero
Color Finish
White
GSA Approved
No
IAPMO Listed
Yes
Length
3-1/2 in
NSF Certified
No
Size
1 pt
Temperature Range
40 to 125 Deg F
UL Listed
No

Starting at
$30.56
EACH
  • QUANTITY