2 in. Floor Drain Trap Sealant with Check Valve
SureSeal® Plus 2 in. Floor Drain Trap Sealant with Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily installs into any standard 2" or 3" drain
- Seals out drain odor, bugs, and also provides protection against drain backup
- Waterless in-line floor drain trap seal with backwater protection
- Easily retrofitted to older drains
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1072
- Adjustable:
- No
- Collection:
- SureSeal® Plus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3 in
- Drain Component Type:
- Trap Seal
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Outlet Type:
- Push On
- Product Type:
- Trap Seal