2 x 2-7/8 in. Roof Vent Guard
SureSeal® Vent-Guard 2 x 2-7/8 in. Roof Vent Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates roof vent blockages from nesting
- Can be used on older roof vents
- Provides odor control from grease interceptors and roof vents
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1072
- Adjustable:
- No
- Application:
- Residential
- Collection:
- SureSeal® Vent-Guard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Height:
- 10 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 3 in