DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Rectorseal Slimduct® SWVL Wall INL 100

REC8

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
Brown
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
3-3/8 in
Length
8-3/4 in
Material
Plastic
Material Type
Polymer, PVC
Type
Wall Inlet
Width
5 in

Starting at
$28.44
EACH
  • QUANTITY