DESCRIPTION
- Accommodates single and multiple exposed line sets
- Easy to install
- Includes tap screws
- Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
- UV, fire, and weather resistant
SPECIFICATIONS
- BAA Compliant
- No
- Collection
- Slimduct®
- Color Finish
- Ivory
- Fitting Size 1
- 2-3/4 in
- Fitting Size 2
- 2-3/4 in
- Fitting Sizes
- 2-3/4 in
- Height
- 3 in
- Length
- 8 in
- Material
- Plastic
- Material Type
- Polymer, PVC
- Type
- Wall Inlet
- Width
- 4-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday