DESCRIPTION

  • All the equipment necessary to pump and circulate the Calci-Free™ flushing solution through tankless water heaters to eliminate lime scale and other contaminants which can build up on the walls of heat exchanger tubes over time and block the flow of water
  • Cleans in only 20 minutes
  • Complete cleaning system to clean and restore efficiency to tankless water heaters
  • No spills
  • Not for use on aluminum

Rectorseal Calci-Free™ Tankless Water Heater Flush

REC68708

Size:

SPECIFICATIONS

Application
Commercial
Collection
Calci-Free™
Material
Liquid
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1.2 lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS