DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes four #6 x 3/4" stainless steel screws
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Rectorseal Fortress® Tee in Ivory

REC84135

Width:

6-1/2 in

SPECIFICATIONS

Collection
Fortress®
Color Finish
Ivory
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4-1/2 in
Height
3-1/2 in
Length
7-3/4 in
Material
Plastic
Material Type
Polymer, PVC
Type
Tee
Width
6-1/2 in

Starting at
$32.46
EACH
  • QUANTITY