DESCRIPTION

  • Brushable from 20°F to 140°F
  • Contains PTFE
  • Excellent as a gasket adhesive on flanges
  • For use with water, hot or cold
  • Lead free and contains no other metals
  • Lubricates and protects threads
  • Stays flexible, designed for areas of high vibration and thermal expansion or contraction

Rectorseal Tru-Blu™ PTFE Thread Sealant in Blue

REC31300

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Tru-Blu™
Color Finish
Blue
GSA Approved
No
IAPMO Listed
Yes
Length
4 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-G
Size
1 qt
Temperature Range
20 to 140 Deg F
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS