DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

Rectorseal Slimduct® Wall Inlet 77 Brown

REC85376

Color Finish

 

SPECIFICATIONS

Collection
Slimduct®
Color Finish
Brown
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Height
3 in
Length
8 in
Material
Plastic
Material Type
PVC
Size
2-3/4 in x 2-3/4 in
Type
Wall Inlet
Width
4-3/8 in

Starting at
Call for Pricing
  • QUANTITY