DESCRIPTION

  • Excellent freeze and thaw properties
  • For interior use, and paintable
  • Highly intumescent firestop material used primarily for plastic and insulated pipe applications
  • Minimum 3 year shelf life
  • UL classified system up to 4 hours
  • Water based
  • When exposed to heat, expands and forms a strong char to seal off the penetration and prevent the passage of flames and hot gasses

Rectorseal Metacaulk® 1000 Waterbased Fire Barrier

REC66305

Size:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Collection
Metacaulk® 1000
Color Finish
Red
Diameter
8-1/4 in
FM Approved
Yes
Height
9 in
Material
Water-Based Sealant
Maximum Temperature
1100
Size
1 gal
UL Listed
Yes

Starting at
$144.87
EACH
  • QUANTITY