12 ft. Drop Cloth

You last purchased this on
 
Red Devil

12 ft. Drop Cloth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red Devil

12 ft. Drop Cloth

  • Fast #
  • Part #R3961
  • Item #4512402
  • Manufacturer Part #3961
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Length:
12 ft
Material:
Plastic
Product Type:
Drop Cloth
Width:
9 ft