2.8 oz. Silicone Sealant in Clear

This product has been replaced by

DAP Clear 2.8 oz. Silicone Rubber Sealant
DAP 2.8 oz. Silicone Rubber Sealant in Clear
Manufacturer Part #7079800753
You last purchased this on
 
Red Devil

2.8 oz. Silicone Sealant in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DAP Clear 2.8 oz. Silicone Rubber Sealant
DAP 2.8 oz. Silicone Rubber Sealant in Clear
Manufacturer Part #7079800753
Red Devil

2.8 oz. Silicone Sealant in Clear

  • Fast #
  • Part #R0820
  • Item #141811
  • Manufacturer Part #0820
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Aluminum, Ceramic, Glass, Porcelain, Fiberglass, Plastic, Residential
Color Finish Category:
Clear
Color Finish Name:
Clear
Maximum Temperature:
400
Product Type:
Silicone Sealant
Size:
2.8 oz
Temperature Range:
-60 to 400 Deg F