Red Hat®

1-1/2 in. Valve Repair Kit

Part #A302284  |  Manufacturer Part #302284

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 8210 Series General Service Brass 2-way Solenoid Valves

CSA Certified: Yes

FM Approved: No

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 1-1/2 in