Red Hat®
1 and 1-1/4 in. Valve Repair Kit
Part #A302338 | Item #6011644 | Manufacturer Part #302338
Call for Pricing
How to get it:
Product Details
Specifications
Brand Model Compatibility: 8210 Series General Service Brass 2-way Solenoid Valves
CSA Certified: Yes
FM Approved: No
NSF Certified: No
Product Type: Repair Kit
UL Listed: No
Valve Size: 1 in, 1-1/4 in