Red Hat®

1 in. Valve Repair Kit

Part #A310420  |  Manufacturer Part #310420

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 8221G007 2-way Pilot Operated Slow Closing Solenoid Valve

CSA Certified: Yes

FM Approved: No

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 1 in