120V Solenoid Valve 150 psi Stainless Steel and Plastic
120V Solenoid Valve 150 psi Stainless Steel and Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Composite Engineered Plastic Body (PPE)
- Stainless Steel Fitted Pipe adapter (non wetted part)
- Liquid service only
- Normally Closed
-
Lead Law Compliant
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, PPE
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61 Annex G, NSF 169, NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Solenoid Valve
- UL Listed:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120V