Red Hat®

2 in. Valve Repair Kit

Part #A310422  |  Manufacturer Part #310422

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 8221 Series 2-way Pilot Operated Slow Closing Solenoid Valves

CSA Certified: Yes

FM Approved: No

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 2 in