3/8 in. N/C 115 Volt Solenoid Valve
3/8 in. N/C 115 Volt Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ASCO sets the industry standard for solenoid valve reliability and endurance
- One-piece epoxy molded coils
- Liquid and air service
- The 8210 series is a fast acting valve used in clear water or air service
- Normally Closed
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Installation Type:
- Vertical Mount, Horizontal Mount
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Pressure - Minimum:
- 0 psi
- UL Listed:
- Yes
- Valve Size:
- 3/8 in
- Valve Type:
- Solenoid Valve
- Volts:
- 115V