Red Hat®
RedHat® Series 8210 1 2 Way 115 VAC No Solenoid Valve
Part #A8210G14115VAC | Item #2338659 | Manufacturer Part #8210G14-115VAC
Call for Pricing
Valve Size:
1 inHow to get it:
Product Details
Specifications
Collection: RedHat® Series 8210
Height: 6-1/2 in
Inlet Outlet: 1 in inlet/ 1 in outlet
Material: Brass
Maximum Pressure: 150 psig
Valve Size: 1 in
Valve Type: Solenoid Valve
Volts: 24/120V