Red Hat®

Solenoid Valve REBUILD Kit

Part #A302334  |  Manufacturer Part #302334

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rebuild kit for use with ASCO® Red Hat® solenoid valves
  • Refer to the tag on your solenoid to determine correct kit

Specifications

Brand Model Compatibility: 8210 Series General Service Brass 2-way Solenoid Valves

CSA Certified: Yes

FM Approved: No

NSF Certified: No

Product Type: Repair Kit

Type: A302334

UL Listed: No

Valve Size: 1/2 in, 3/8 in