Thermoplastic Elastomer Solenoid Valve Rebuild Kit for 8221G003 and 8221G003HW Hot Water Solenoid Valves
Thermoplastic Elastomer Solenoid Valve Rebuild Kit for 8221G003 and 8221G003HW Hot Water Solenoid Valves
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 8221G001 and 8221G003 2-way Pilot-operated Slow Closing Solenoid Valves
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1/2 in, 3/8 in