4-1/2 x 5 in. FNST x Storz Adapter with Lock

You last purchased this on
 
Red Head Brass

4-1/2 x 5 in. FNST x Storz Adapter with Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red Head Brass

4-1/2 x 5 in. FNST x Storz Adapter with Lock

  • Fast #
  • Part #RS37RS
  • Item #1446712
  • Manufacturer Part #S-37
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
Fitting Size 1:
4-1/2 in
Fitting Size 2:
5 in
Fitting Sizes:
4-1/2 in x 5 in
Material:
Brass
Product Type:
Adapter