5 in. Storz Cap with Chain
Style SC 5 in. Storz Cap with Chain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-247
- Collection:
- Style SC
- End Connection 1:
- Storz
- End Connections:
- Storz
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Material:
- Forged Aluminum
- NSF Certified:
- No
- Product Type:
- Chain
- UL Listed:
- No