6 x 5 in. 30 Degree NPSH x Storz Adapter
6 x 5 in. 30 Degree NPSH x Storz Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- NPSH
- End Connection 2:
- Storz
- End Connections:
- NPSH x Storz
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Product Type:
- Adapter