6 x 5 in. Storz Adapter with 30 Degree Elbow

You last purchased this on
 
Red Head Brass

6 x 5 in. Storz Adapter with 30 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red Head Brass

6 x 5 in. Storz Adapter with 30 Degree Elbow

  • Fast #
  • Part #RSEUS
  • Item #1447589
  • Manufacturer Part #SE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
6 in
Fitting Size 2:
5 in
Fitting Sizes:
6 in x 5 in