DESCRIPTION

Red Head Brass Brass MIP Cleanout Hydrant Adapter

RBR37

Fitting Sizes:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in

Starting at
Call for Pricing
  • QUANTITY