3 x 2 in. Flanged Cast Iron Reducing Flange

You last purchased this on
 
Red Hed Mfg & Supply

3 x 2 in. Flanged Cast Iron Reducing Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Red Hed Mfg & Supply

3 x 2 in. Flanged Cast Iron Reducing Flange

  • Fast #
  • Part #RRHFLSP13072
  • Item #4932759
  • Manufacturer Part #RHFLSP13072
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Built to last, the Space Saver Flange is made of cast iron with ASTM grade B7 stud bolts and quality red rubber gaskets
  • Furnished with all hardware needed, one set per box
  • The space saver flange revolutionizes the process by dramatically lessening the amount of space needed to down size without costly re-piping
  • Custom flages available up to 24" upon request
  • Available in thirty-one standard sizes
  • Requires Certification

Specifications

ASTM:
ASTM A-193
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing, Flange
Material:
Cast Iron
Thickness:
1 in
UL Listed:
Yes
Weight:
13 lb