• Cart

DESCRIPTION

  • Dimensions: ASME B16.5
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • It should not be used with strong acids, oils, grease, and chlorates
  • Max Temperature: 170° F (77° C)
  • Meets ASME B16.21 for 150# gaskets
  • Red rubber gaskets are manufactured from Styrene-Butadiene or SBR for short
  • Service Limits
  • The red rubber gaskets are recommended for service in cold and hot water, air, steam,and some weak acids
  • This Synthetic material was developed as an alternative to Natural Rubber

Red Rubber 1/8 Full Face 150# Gasket

FNWR1FFGA

Diameter:

SPECIFICATIONS

ASME Specifications
ASME B16.5
Color Finish
Red
Diameter
1/2 in
Material
Rubber
Maximum Pressure
200 psig
Maximum Temperature
170

Starting at
$0.93
EACH
  • QUANTITY