M Size Rubber Disposer Glove in Black
Black Diesel® M Size Rubber Disposer Glove in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Black Diesel®
- Color Finish Name:
- Black
- Glove Size:
- M
- Glove Type:
- Examination
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No