XL Size Diesel Disposer Nitrile Gloves in Black

You last purchased this on
 
Red Steer Glove

XL Size Diesel Disposer Nitrile Gloves in Black

This product requires certification to purchase.
You last purchased this on
 
Red Steer Glove

XL Size Diesel Disposer Nitrile Gloves in Black

  • Fast #
  • Part #R700049
  • Item #4449096
  • Manufacturer Part #700049
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Glove Size:
XL
Glove Type:
Disposable
Material:
Rubber
Material Type:
Nitrile
Reusable:
No