XL Size Nitrile Diesel Disposer Glove in Black
XL Size Nitrile Diesel Disposer Glove in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile