2 in. Stainless Steel and Rubber Compression Backflow Preventer
Series TF-2 2 in. Stainless Steel and Rubber Compression Backflow Preventer
Frequently Purchased Together
Product Details
- Will not warp or freeze open or shut
- Custom-built to customer specifications
- 100% elastomer construction
- Eliminates backflow
- Low cracking pressure, low headloss
Specifications
- Application:
- Water
- Collection:
- Series TF-2
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- Elastomer
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer