4 in. Rubber Clamp Check Valve
Series TF-2 4 in. Rubber Clamp Check Valve
Frequently Purchased Together
Product Details
- Will not rust or corrode
- Will not warp or freeze open or shut
- 100% elastomer construction
- Available in diameters from 1/2 in (12 mm) to 102 in (2550 mm)
- Eliminates backflow
- Curved bill enhances sealing around debris
- Low cracking pressure, low head loss
- Custom-built to customer specifications
Specifications
- Clean Bagged:
- No
- Collection:
- Series TF-2
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, 316, Elastomer
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Elastomer
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Waterworks Application:
- Water