1 in. Brass NPT Gate Valve
206AB 1 in. Brass NPT Gate Valve
Frequently Purchased Together
Product Details
- Solid Disc
- Threaded Ends
- Brass body
- Non-rising stem
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-124, ASTM B-927 C28500
- Application:
- Steam Working Pressure
- Collection:
- 206AB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/25 in
- Material:
- Brass
- Maximum Temperature:
- 344
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Aluminum
- Valve Operator:
- Handwheel
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.18 lb